Overview
Mfr description
7005-20-L35-45-NBR-SS 20MJ-45MM MBT
Specifications
- Adapter TypeStraight
- End 1 StyleLight Metric, Male JIC
- End 1 Size1-1/4 in, 35 mm
- End 1 Thread1-5/8-12 UN, M45X2.0
- End 2 StyleLight Metric, Male JIC
- End 2 Size1-1/4 in, 35 mm
- End 2 Thread1-5/8-12 UN, M45X2.0
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7005-L-NBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data