Specifications
Dimensions
- End 1 Size1-1/4 in, 30 mm
- End 2 Size1-1/4 in, 30 mm
Details
- Adapter TypeStraight
- End 1 StyleHeavy Metric, Male JIC
- End 1 Thread1-5/8-12 UN, M42X2.0
- End 2 StyleHeavy Metric, Male JIC
- End 2 Thread1-5/8-12 UN, M42X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7005-S-NBR
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)