Specifications
Dimensions
- End 1 Size1 in, 30 mm
- End 2 Size1 in, 30 mm
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Tube Stub
- End 1 Thread1-5/16-12 UN
- End 2 StyleMale JIC, Tube Stub
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7006
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)