Overview
Mfr description
7008-F-04-06 04MJ-06FJIS RIGID STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male JIS
- End 1 Size1/4 in, 3/8 in
- End 1 Thread7/16-20 UNF, G - 3/8-19
- End 2 StyleMale JIC, Male JIS
- End 2 Size1/4 in, 3/8 in
- End 2 Thread7/16-20 UNF, G - 3/8-19
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7008
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data