Motion
7012-20-16
7012-20-16 20MJ-16MBSPP STRT W/ ORING &
Mi Item #08580005
MFR #7012-20-16
Price$96.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7012-20-16 20MJ-16MBSPP STRT W/ ORING &
Mi Item #08580005
MFR #7012-20-16

Mfr description
7012-20-16 20MJ-16MBSPP STRT W/ ORING &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.60/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 1 Thread
    1-5/8-12 UN, G - 1-11
  • End 2 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 2 Thread
    1-5/8-12 UN, G - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)