Motion
7022-08-08-BS
7022-08-08-BS 08FJS-08MBSPP STRAIGHT W/
MI ITEM #08580013
MFR #7022-08-08-BS
Your Price$21.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7022-08-08-BS 08FJS-08MBSPP STRAIGHT W/
MI ITEM #08580013
MFR #7022-08-08-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.51/each(List $26.89)

Overview

Mfr description
7022-08-08-BS 08FJS-08MBSPP STRAIGHT W/

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16 UNF, G - 1/2-14
  • End 2 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in
  • End 2 Thread
    3/4-16 UNF, G - 1/2-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7022
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text