Motion
7022-16-16-BS
7022-16-16-BS 16FJS-16MBSPP STRAIGHT W/
MI ITEM #08580016
MFR #7022-16-16-BS
List Price$85.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7022-16-16-BS 16FJS-16MBSPP STRAIGHT W/
MI ITEM #08580016
MFR #7022-16-16-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.29/each for your price

Overview

Mfr description
7022-16-16-BS 16FJS-16MBSPP STRAIGHT W/

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 1 Size
    1 in
  • End 1 Thread
    1-5/16-12 UN, G - 1-11
  • End 2 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 2 Size
    1 in
  • End 2 Thread
    1-5/16-12 UN, G - 1-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7022
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text