Specifications
Dimensions
- End 1 Size1-1/4 in
- End 2 Size1-1/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Female JIC Swivel
- End 1 Thread1-5/8-12 UN, G - 1-1/4-11
- End 2 StyleFemale British Standard Pipe Parallel, Female JIC Swivel
- End 2 Thread1-5/8-12 UN, G - 1-1/4-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7023
Overview
Mfr description
7023-20-20