Overview
Mfr description
7030-04-04-SS 04MP-04MBSPT STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered, Male Pipe
- End 1 Size1/4 in
- End 1 Thread1/4-18 NPTF, R - 1/4-19
- End 2 StyleMale British Standard Pipe Tapered, Male Pipe
- End 2 Size1/4 in
- End 2 Thread1/4-18 NPTF, R - 1/4-19
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7030
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data