Motion
7032-02-02-SS
Elbow & Straight Adapters - Adapter
Mi Item #08580031
MFR #7032-02-02-SS
Price$98.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Adapter
Mi Item #08580031
MFR #7032-02-02-SS

Mfr description
7032-02-02-SS 02MP-02MBSPP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.75/each

Specifications

Dimensions

  • Hex Body
    14 mm
  • Hex Size
    14 mm
  • Thread Size 2
    G-1/8-28

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Male BSPP Type (B) (Port/Line)
  • Connection Type
    SAE J476 Pipe Male BSPP Port/Line Adapter
  • Description Keyword
    Adapter
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    1/8-27 NPTF
  • End 2 Style
    Male BSPP 60 °Line/Port
  • End 2 Thread
    G-1/8-28
  • Manufacturer Catalog Number
    7032-02-02-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    351.63 bar, 5100 psi
  • Seal Material
    BSPP
  • Series
    7032
  • Shape
    STRAIGHT
  • Type
    Pipe Male BSPP Port/Line Adapter
  • Working Pressure
    5100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)