Motion
7032-16-06
7032-16-06 16MP-06MBSPP STRAIGHT
MI ITEM #08580044
MFR #7032-16-06
List Price$31.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7032-16-06 16MP-06MBSPP STRAIGHT
MI ITEM #08580044
MFR #7032-16-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.24/each for your price

Overview

Mfr description
7032-16-06 16MP-06MBSPP STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 1 Size
    1 in, 3/8 in
  • End 1 Thread
    1-11-1/2 NPTF, G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 2 Size
    1 in, 3/8 in
  • End 2 Thread
    1-11-1/2 NPTF, G - 3/8-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7032
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text