Motion
7032-40-32
7032-40-32 40MP-32MBSPP STRAIGHT
MI ITEM #08580052
MFR #7032-40-32
Price$1,056.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7032-40-32 40MP-32MBSPP STRAIGHT
MI ITEM #08580052
MFR #7032-40-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,056.53/each

Specifications

Dimensions

  • End 1 Size
    2 in, 2-1/2 in
  • End 2 Size
    2 in, 2-1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    2-1/2-8 NPTF, G - 2-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    2-1/2-8 NPTF, G - 2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7032

Overview

Mfr description
7032-40-32 40MP-32MBSPP STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text