Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 1 Thread3/8-18 NPTF, G - 3/8-19
- End 2 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 2 Thread3/8-18 NPTF, G - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7033
Overview
Mfr description
7033-06-06-SS 06MP-06FBSPP STRAIGHT