Motion
7036-02-10X1.0-B

BRENNAN INDUSTRIES INC
7036-02-10X1.0-B

7036-02-10X1.0-B 02MP-10X1.0 FM
Mi Item #08580061
MFR #7036-02-10X1.0-B
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7036-02-10X1.0-B

7036-02-10X1.0-B 02MP-10X1.0 FM
Mi Item #08580061
MFR #7036-02-10X1.0-B

Mfr description
7036-02-10X1.0-B 02MP-10X1.0 FM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 10 mm
  • End 2 Size
    1/8 in, 10 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric, Male Pipe
  • End 1 Thread
    1/8-27 NPTF, M10X1.5
  • End 2 Style
    Female Metric, Male Pipe
  • End 2 Thread
    1/8-27 NPTF, M10X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    7036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)