Overview
Mfr description
7040-20-20-SS 20FP-20MBSPT STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male British Standard Pipe Tapered
- End 1 Size1-1/4 in
- End 1 Thread1-1/4-11-1/2 NPTF, R - 1-1/4-11
- End 2 StyleFemale Pipe, Male British Standard Pipe Tapered
- End 2 Size1-1/4 in
- End 2 Thread1-1/4-11-1/2 NPTF, R - 1-1/4-11
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7040
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data