Motion
7042-06-04-BS
7042-06-04-BS 06FP-04MBSPP STRAIGHT W/
MI ITEM #08580077
MFR #7042-06-04-BS
Your Price$22.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7042-06-04-BS 06FP-04MBSPP STRAIGHT W/
MI ITEM #08580077
MFR #7042-06-04-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.48/each(List $33.72)

Overview

Mfr description
7042-06-04-BS 06FP-04MBSPP STRAIGHT W/

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Thread
    3/8-18 NPTF, G - 1/4-19
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 2 Size
    1/4 in, 3/8 in
  • End 2 Thread
    3/8-18 NPTF, G - 1/4-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7042
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text