Motion
7045-04-20-BS
7045-04-20-BS 04FP-20MM STRAIGHT WITH
MI ITEM #08580087
MFR #7045-04-20-BS
Price$61.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-04-20-BS 04FP-20MM STRAIGHT WITH
MI ITEM #08580087
MFR #7045-04-20-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.48/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 20 mm
  • End 2 Size
    1/4 in, 20 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Thread
    1/4-18 NPTF, M20X1.5
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Thread
    1/4-18 NPTF, M20X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7045

Overview

Mfr description
7045-04-20-BS 04FP-20MM STRAIGHT WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text