Motion
7045-06-10X1.5
7045-06-10X1.5 06FP-10MM STRAIGHT
Mi Item #08580088
MFR #7045-06-10X1.5
Price$34.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-06-10X1.5 06FP-10MM STRAIGHT
Mi Item #08580088
MFR #7045-06-10X1.5

Mfr description
7045-06-10X1.5 06FP-10MM STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.27/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 10 mm
  • End 2 Size
    3/8 in, 10 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Thread
    3/8-18 NPTF, M10X1.5
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Thread
    3/8-18 NPTF, M10X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)