Motion
7045-06-16-OAL-1.51

BRENNAN INDUSTRIES INC
7045-06-16-OAL-1.51

7045-06-16-OAL-1.51 06FP-16MM STRAIGHT
MI ITEM #08580090
MFR #7045-06-16-OAL-1.51
List Price$29.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7045-06-16-OAL-1.51

7045-06-16-OAL-1.51 06FP-16MM STRAIGHT
MI ITEM #08580090
MFR #7045-06-16-OAL-1.51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.81/each for your price

Overview

Mfr description
7045-06-16-OAL-1.51 06FP-16MM STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Size
    3/8 in, 16 mm
  • End 1 Thread
    3/8-18 NPTF, M16X1.5
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Size
    3/8 in, 16 mm
  • End 2 Thread
    3/8-18 NPTF, M16X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7045
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text