Motion
7045-12-22
7045-12-22 12FP-22MM STRAIGHT
MI ITEM #08580092
MFR #7045-12-22
Your Price$67.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-12-22 12FP-22MM STRAIGHT
MI ITEM #08580092
MFR #7045-12-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.57/each(List $101.36)

Overview

Mfr description
7045-12-22 12FP-22MM STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Size
    3/4 in, 22 mm
  • End 1 Thread
    3/4-14 NPTF, M22X1.5
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Size
    3/4 in, 22 mm
  • End 2 Thread
    3/4-14 NPTF, M22X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7045
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text