Motion
7045-12-22-BS
7045-12-22-BS 12FP-22MM STRAIGHT WITH
MI ITEM #08580093
MFR #7045-12-22-BS
Price$46.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-12-22-BS 12FP-22MM STRAIGHT WITH
MI ITEM #08580093
MFR #7045-12-22-BS

Mfr description
7045-12-22-BS 12FP-22MM STRAIGHT WITH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.35/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 22 mm
  • End 2 Size
    3/4 in, 22 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Thread
    3/4-14 NPTF, M22X1.5
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Thread
    3/4-14 NPTF, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)