Motion
7045-12-27-BS
7045-12-27-BS 12FP-27MM STRAIGHT
Mi Item #08580094
MFR #7045-12-27-BS
Price$69.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-12-27-BS 12FP-27MM STRAIGHT
Mi Item #08580094
MFR #7045-12-27-BS

Mfr description
7045-12-27-BS 12FP-27MM STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.53/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 27 mm
  • End 2 Size
    3/4 in, 27 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Thread
    3/4-14 NPTF, M27X2.0
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Thread
    3/4-14 NPTF, M27X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)