Motion
7062-08-08-BS
7062-08-08-BS 08MORB-08MBSPP STRAIGHT
Mi Item #08580100
MFR #7062-08-08-BS
Price$22.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7062-08-08-BS 08MORB-08MBSPP STRAIGHT
Mi Item #08580100
MFR #7062-08-08-BS

Mfr description
7062-08-08-BS 08MORB-08MBSPP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.51/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male O-ring Boss
  • End 1 Thread
    3/4-16 UNF, G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel, Male O-ring Boss
  • End 2 Thread
    3/4-16 UNF, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)