Motion
7062-16-12-BS
7062-16-12-BS 16MORB-12MBSPP STRAIGHT
MI ITEM #08580102
MFR #7062-16-12-BS
Price$67.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7062-16-12-BS 16MORB-12MBSPP STRAIGHT
MI ITEM #08580102
MFR #7062-16-12-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.87/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 2 Size
    1 in, 3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male O-ring Boss
  • End 1 Thread
    1-5/16-12 UN, G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel, Male O-ring Boss
  • End 2 Thread
    1-5/16-12 UN, G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7062

Overview

Mfr description
7062-16-12-BS 16MORB-12MBSPP STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text