Specifications
Dimensions
- End 1 Size1-1/4 in, 3/4 in
- End 2 Size1-1/4 in, 3/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 1 Thread1-5/8-12 UN, G - 3/4-14
- End 2 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 2 Thread1-5/8-12 UN, G - 3/4-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Seal MaterialNBR
- Series7062
Help us improve this product