Specifications
Dimensions
- End 1 Size1-1/2 in, 1-1/4 in
- End 2 Size1-1/2 in, 1-1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 1 Thread1-7/8-12 UN, G - 1-1/4-11
- End 2 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 2 Thread1-7/8-12 UN, G - 1-1/4-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series7062
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)