Motion
7063-16-12
MORB-FBSPP Strt
MI ITEM #08580107
MFR #7063-16-12
List Price$226.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORB-FBSPP Strt
MI ITEM #08580107
MFR #7063-16-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$226.64/each for your price

Overview

Mfr description
7063-16-12

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male O-ring Boss
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    1-5/16-12 UN, G - 3/4-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male O-ring Boss
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    1-5/16-12 UN, G - 3/4-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7063
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text