Motion
7100-06-04-FG
7100-06-04-FG 06MJ-04MBSPT 45 ELB
MI ITEM #08580113
MFR #7100-06-04-FG
Price$20.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7100-06-04-FG 06MJ-04MBSPT 45 ELB
MI ITEM #08580113
MFR #7100-06-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.69/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Thread
    9/16-18 UNF, R - 1/4-19
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Thread
    9/16-18 UNF, R - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7100

Overview

Mfr description
7100-06-04-FG 06MJ-04MBSPT 45 ELB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text