Motion
7200-06-04-FG
7200-06-04-FG 06MJ-04MBSPT 90 ELB
Mi Item #08580123
MFR #7200-06-04-FG
Price$19.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7200-06-04-FG 06MJ-04MBSPT 90 ELB
Mi Item #08580123
MFR #7200-06-04-FG

Mfr description
7200-06-04-FG 06MJ-04MBSPT 90 ELB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.37/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Thread
    9/16-18 UNF, R - 1/4-19
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Thread
    9/16-18 UNF, R - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)