Motion
7200-06-04-SS
7200-06-04-SS 06MJ-04MBSPT 90 ELB STNLS
MI ITEM #08580124
MFR #7200-06-04-SS
Price$242.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7200-06-04-SS 06MJ-04MBSPT 90 ELB STNLS
MI ITEM #08580124
MFR #7200-06-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.37/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Thread
    9/16-18 UNF, R - 1/4-19
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Thread
    9/16-18 UNF, R - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7200

Overview

Mfr description
7200-06-04-SS 06MJ-04MBSPT 90 ELB STNLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text