Motion
7200-10-08-FG
7200-10-08-FG 10MJ-08MBSPT 90 ELB
MI ITEM #08580128
MFR #7200-10-08-FG
List Price$49.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7200-10-08-FG 10MJ-08MBSPT 90 ELB
MI ITEM #08580128
MFR #7200-10-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.66/each for your price

Overview

Mfr description
7200-10-08-FG 10MJ-08MBSPT 90 ELB

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Size
    1/2 in, 5/8 in
  • End 1 Thread
    7/8-14 UNF, R - 1/2-14
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Size
    1/2 in, 5/8 in
  • End 2 Thread
    7/8-14 UNF, R - 1/2-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7200
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text