Overview
Mfr description
7200-24-24-FG
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale British Standard Pipe Tapered, Male JIC
- End 1 Size1-1/2 in
- End 1 Thread1-7/8-12 UN, R - 1-1/2-11
- End 2 StyleMale British Standard Pipe Tapered, Male JIC
- End 2 Size1-1/2 in
- End 2 Thread1-7/8-12 UN, R - 1-1/2-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7200
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data