Motion
7202-04-02-NWO-SS

BRENNAN INDUSTRIES INC
7202-04-02-NWO-SS

7202-04-02-NWO-SS
MI ITEM #08580134
MFR #7202-04-02-NWO-SS
Price$83.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7202-04-02-NWO-SS

7202-04-02-NWO-SS
MI ITEM #08580134
MFR #7202-04-02-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.46/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 2 Size
    1/4 in, 1/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    7/16-20 UNF, G - 1/8-28
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    7/16-20 UNF, G - 1/8-28
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7202

Overview

Mfr description
7202-04-02-NWO-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text