Motion
7202-12-12-NWO-FG-32MM

BRENNAN INDUSTRIES INC
7202-12-12-NWO-FG-32MM

7202-12-12-NWO-FG-32MM 12MJ-12MBSPPAORB
MI ITEM #08580144
MFR #7202-12-12-NWO-FG-32MM
Price$91.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7202-12-12-NWO-FG-32MM

7202-12-12-NWO-FG-32MM 12MJ-12MBSPPAORB
MI ITEM #08580144
MFR #7202-12-12-NWO-FG-32MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.23/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    1-1/16-12 UN, G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    1-1/16-12 UN, G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7202

Overview

Mfr description
7202-12-12-NWO-FG-32MM 12MJ-12MBSPPAORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text