Motion
7204-08-08-FG
7204-08-08-FG 08MJ-08FBSPPS 90 ELB
MI ITEM #08580150
MFR #7204-08-08-FG
Your Price$71.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7204-08-08-FG 08MJ-08FBSPPS 90 ELB
MI ITEM #08580150
MFR #7204-08-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.06/each(List $98.05)

Overview

Mfr description
7204-08-08-FG 08MJ-08FBSPPS 90 ELB

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16 UNF, G - 1/2-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1/2 in
  • End 2 Thread
    3/4-16 UNF, G - 1/2-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7204
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text