Motion
7204-16-16-FG
7204-16-16-FG 16MJ-16FBSPPS 90 ELB
Mi Item #08580152
MFR #7204-16-16-FG
Price$187.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7204-16-16-FG 16MJ-16FBSPPS 90 ELB
Mi Item #08580152
MFR #7204-16-16-FG

Mfr description
7204-16-16-FG 16MJ-16FBSPPS 90 ELB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.27/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    1-5/16-12 UN, G - 1-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    1-5/16-12 UN, G - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)