Motion
7205-12-33-NWO-FG

BRENNAN INDUSTRIES INC
7205-12-33-NWO-FG

7205-12-33-NWO-FG 12MJ-33MMAORB 90 ELB
Mi Item #08580155
MFR #7205-12-33-NWO-FG
Price$118.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7205-12-33-NWO-FG

7205-12-33-NWO-FG 12MJ-33MMAORB 90 ELB
Mi Item #08580155
MFR #7205-12-33-NWO-FG

Mfr description
7205-12-33-NWO-FG 12MJ-33MMAORB 90 ELB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.11/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 33 mm
  • End 2 Size
    3/4 in, 33 mm

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Metric Adjustable O-Ring Boss
  • End 1 Thread
    1-1/16-12 UN, M33X2.0
  • End 2 Style
    Male JIC, Male Metric Adjustable O-Ring Boss
  • End 2 Thread
    1-1/16-12 UN, M33X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)