Motion
7222-08-06-FG
7222-08-06-FG 08FJS-06MBSPP 90 ELB
MI ITEM #08580164
MFR #7222-08-06-FG
List Price$82.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7222-08-06-FG 08FJS-06MBSPP 90 ELB
MI ITEM #08580164
MFR #7222-08-06-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.96/each for your price

Overview

Mfr description
7222-08-06-FG 08FJS-06MBSPP 90 ELB

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    3/4-16 UNF, G - 3/8-19
  • End 2 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Thread
    3/4-16 UNF, G - 3/8-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7222
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text