Motion
7222-10-08-FG
7222-10-08-FG 10FJS-08MBSPP 90 ELB
MI ITEM #08580165
MFR #7222-10-08-FG
Price$153.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7222-10-08-FG 10FJS-08MBSPP 90 ELB
MI ITEM #08580165
MFR #7222-10-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.41/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 2 Size
    1/2 in, 5/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 1 Thread
    7/8-14 UNF, G - 1/2-14
  • End 2 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 2 Thread
    7/8-14 UNF, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7222

Overview

Mfr description
7222-10-08-FG 10FJS-08MBSPP 90 ELB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text