Specifications
Dimensions
- End 1 Size5/16 in, 10 mm
- End 2 Size5/16 in, 10 mm
- End 3 Size10 mm;5/16 in
Details
- Adapter TypeTee
- End 1 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 1 Thread1/2-20 UNF
- End 2 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 2 Thread1/2-20 UNF
- End 3 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 3 ThreadM10X1.5
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series7295
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)