Specifications
Dimensions
- End 1 Size1/4 in, 3/4 in, 22 mm
- End 2 Size22 mm
- End 3 Size3/4 in;22 mm;1/4 in
Details
- Adapter TypeTee
- End 1 StyleFemale O-Ring Boss, Male JIC, Male Metric
- End 1 Thread1-1/16-12 UN
- End 2 StyleFemale O-Ring Boss, Male JIC, Male Metric
- End 2 ThreadM22X1.5
- End 3 StyleFemale O-Ring Boss, Male JIC, Male Metric
- End 3 Thread7/16-20 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7341
Overview
Mfr description
7341-12-M22-04-NWO-FG