Motion
7410-14-06-O
7410-14-06-O 14 MMORB ISO 6149-06 FORB
MI ITEM #08580176
MFR #7410-14-06-O
Price$317.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7410-14-06-O 14 MMORB ISO 6149-06 FORB
MI ITEM #08580176
MFR #7410-14-06-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$317.91/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 14 mm
  • End 2 Size
    3/8 in, 14 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss, Male Metric
  • End 1 Thread
    9/16-18 UNF, M14X1.5
  • End 2 Style
    Female O-Ring Boss, Male Metric
  • End 2 Thread
    9/16-18 UNF, M14X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7410

Overview

Mfr description
7410-14-06-O 14 MMORB ISO 6149-06 FORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought