Specifications
Dimensions
- End 1 Size1/4 in
Details
- Adapter TypePlug
- End 1 StyleMale JIS
- End 1 ThreadG - 1/4-19
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7588
Overview
Mfr description
7588-P-04-SS 04MJIS PLUG STAINLESS