Motion
7588-P-20
Male JIS Plug - G - 1-1/4-11 Thread, Steel, 38.1 Overall Length
Mi Item #08580179
MFR #7588-P-20
Price$82.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIS Plug - G - 1-1/4-11 Thread, Steel, 38.1 Overall Length
Mi Item #08580179
MFR #7588-P-20

Mfr description
7588-P-20 20MJIS PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.91/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • Hex Body
    50.01
  • Overall Length
    38.1
  • Thread Depth
    29.5

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male JIS
  • End 1 Thread
    G - 1-1/4-11
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7588_P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)