Motion
7640-04-12-O
Straight Adapter - 7/16-20 UNF, M12X1.5 Thread, Steel, 32.50 Overall Length
MI ITEM #08580180
MFR #7640-04-12-O
Your Price$9.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 7/16-20 UNF, M12X1.5 Thread, Steel, 32.50 Overall Length
MI ITEM #08580180
MFR #7640-04-12-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.26/each(List $10.66)

Overview

Mfr description
7640-04-12-O 04MJ-12MM ISO 6149 STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring
  • End 1 Size
    1/4 in, 12 mm
  • End 1 Thread
    7/16-20 UNF, M12X1.5
  • Material
    Steel
  • Overall Length
    32.50
  • End 2 Size
    1/4 in, 12 mm
  • Hex Body
    17.0
  • Seal Material
    NBR
  • Series
    7640_O_ISO 6149
  • End 2 Style
    Male JIC, Male Metric O-Ring
  • Thread Depth
    4.37
  • End 2 Thread
    7/16-20 UNF, M12X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    CR3
  • Thread Size 2
    M12X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text