Motion
7640-04-14-O
7640-04-14-O 04MJ-14MM STRAIGHT ISO 6149
Mi Item #08580181
MFR #7640-04-14-O
Price$12.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7640-04-14-O 04MJ-14MM STRAIGHT ISO 6149
Mi Item #08580181
MFR #7640-04-14-O

Mfr description
7640-04-14-O 04MJ-14MM STRAIGHT ISO 6149
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.14/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 14 mm
  • End 2 Size
    1/4 in, 14 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring
  • End 1 Thread
    7/16-20 UNF, M14X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring
  • End 2 Thread
    7/16-20 UNF, M14X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)