Motion
7640-08-22-O
7640-08-22-O 08MJ-22MM ISO 6149 STRAIGHT
Mi Item #08580186
MFR #7640-08-22-O
Price$15.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7640-08-22-O 08MJ-22MM ISO 6149 STRAIGHT
Mi Item #08580186
MFR #7640-08-22-O

Mfr description
7640-08-22-O 08MJ-22MM ISO 6149 STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.52/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 22 mm
  • End 2 Size
    1/2 in, 22 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring
  • End 1 Thread
    3/4-16 UNF, M22X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring
  • End 2 Thread
    3/4-16 UNF, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)