Motion
7640-12-27-O
7640-12-27-O 12MJ-27MM ISO 6149 STRAIGHT
MI ITEM #08580189
MFR #7640-12-27-O
Price$26.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7640-12-27-O 12MJ-27MM ISO 6149 STRAIGHT
MI ITEM #08580189
MFR #7640-12-27-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.35/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 27 mm
  • End 2 Size
    3/4 in, 27 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring
  • End 1 Thread
    1-1/16-12 UN, M27X2.0
  • End 2 Style
    Male JIC, Male Metric O-Ring
  • End 2 Thread
    1-1/16-12 UN, M27X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7640

Overview

Mfr description
7640-12-27-O 12MJ-27MM ISO 6149 STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text