Motion
7650-06-16-NWO
7650-06-16-NWO 06MJ-16MM ISO 6149 ADJ
MI ITEM #08580194
MFR #7650-06-16-NWO
Price$29.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7650-06-16-NWO 06MJ-16MM ISO 6149 ADJ
MI ITEM #08580194
MFR #7650-06-16-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.48/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 16 mm
  • End 2 Size
    3/8 in, 16 mm

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Metric O-Ring
  • End 1 Thread
    9/16-18 UNF, M16X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring
  • End 2 Thread
    9/16-18 UNF, M16X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7650

Overview

Mfr description
7650-06-16-NWO 06MJ-16MM ISO 6149 ADJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text