Motion
7688-C-20
Female JIS - G - 1-1/4-11 Thread, Steel Material
MI ITEM #08580196
MFR #7688-C-20
Price$99.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIS - G - 1-1/4-11 Thread, Steel Material
MI ITEM #08580196
MFR #7688-C-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.08/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in

Details

  • Adapter Type
    Cap
  • End 1 Style
    Female JIS
  • End 1 Thread
    G - 1-1/4-11
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7688

Overview

Mfr description
7688-C-20 20FJIS CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text